Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12x12x12x76 4FL Ball 15 Degree Helix High Speed Mold Endmill, PowerA

  • Mfr # 537-620-1

  • Zoro # G200611348


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
LOC (Decimal)
0.472
Single End Double End
Single End
OD (Decimal)
0.4724
SHK (Decimal)
0.4724
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
537-620-1
Zoro #
G200611348
UPC #
-
Country of Origin
United States

Details

Number of Flutes
4
LOC (Decimal)
0.472
Single End Double End
Single End
OD (Decimal)
0.4724
SHK (Decimal)
0.4724
OD (Metric)
12
OAL (Decimal)
2.992
LOC (Metric)
12
OD (Fractional)
12
SHK (Metric)
12
OAL (Metric)
76
LOC (Fractional)
12
SHK (Fractional)
12
OAL (Fractional)
76

Description

12x12x12x76 4FL Ball 15 Helix High Speed Mold Endmill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.