12x16x12x150 2FL Ball 50 Degree Helix X-Long Endmill Short Flute11mm Neck Diameter, 40mm Reach

  • Mfr # 535-608

  • Zoro # G200616534


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
LOC (Decimal)
0.63
Single End Double End
Single End
OD (Decimal)
0.4724
SHK (Decimal)
0.4724
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
535-608
Zoro #
G200616534
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
LOC (Decimal)
0.63
Single End Double End
Single End
OD (Decimal)
0.4724
SHK (Decimal)
0.4724
OD (Metric)
12
OAL (Decimal)
5.906
LOC (Metric)
16
OD (Fractional)
12
SHK (Metric)
12
OAL (Metric)
150
LOC (Fractional)
16
SHK (Fractional)
12
OAL (Fractional)
150

Description

12x16x12x150 2FL Ball 50 Helix X-Long Endmill Short Flute11mm Neck Diameter, 40mm Reach

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.