
1/2x1x1/2x3 2FL Square Straight Flute Endmill
Mfr # 203-114
Zoro # G900601977
product price: $51.89
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
0°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203-114
Zoro #
G900601977
UPC #
-
Country of Origin
United States
Dimensions
Dimension
Imperial
Details
Number of Flutes
2
End Mill Style
Square
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
0°
System of Measurement
Imperial
Shape
Square
Single End Double End End
Single
Single End Double End
Single End
OD (Decimal)
0.5
LOC (Decimal)
1
SHK (Decimal)
0.5
OAL (Decimal)
3
OD (Metric)
12.7
LOC (Metric)
25.4
SHK (Metric)
12.7
OAL (Metric)
76.2
OD (Fractional)
1/2
LOC (Fractional)
1
SHK (Fractional)
1/2
OAL (Fractional)
3
Description
1/2x1x1/2x3 2FL Square Straight Flute Endmill
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.