Zoro Homepage

1/2x1x1/2x3 5FL .090 Corner Radius Multi-Helix Ultra V5, PowerN

  • Mfr # 453-466-5

  • Zoro # G000612699


product price: $78.59
/ea
Free Shipping & Returns

Key Features

LOC (Decimal)
1
Single End Double End
Single End
OD (Decimal)
0.5
OD (Metric)
12.7
SHK (Decimal)
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453-466-5
Zoro #
G000612699
UPC #
-
Country of Origin
United States

Details

LOC (Decimal)
1
Single End Double End
Single End
OD (Decimal)
0.5
OD (Metric)
12.7
SHK (Decimal)
0.5
OAL (Decimal)
3
LOC (Metric)
25.4
OD (Fractional)
1/2
SHK (Metric)
12.7
OAL (Metric)
76.2
LOC (Fractional)
1
SHK (Fractional)
1/2
OAL (Fractional)
3

Description

1/2x1x1/2x3 5FL .090 Corner Radius Multi-Helix Ultra V5, PowerN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.