Shop MASTERCUT TOOL
See all product information
Create Account
12x25x12x75 5FL 0.75mm Corner Radius Multi-Helix V5 No Flat, PowerN
- Mfr # 508-462-5
- Zoro # G700610414
product price:Â
$
73.55
/ea
Key Features
Single End Double End
Single End
OD (Decimal)
0.4724
LOC (Decimal)
0.984
SHK (Decimal)
0.4724
OAL (Decimal)
2.953
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 508-462-5
- Zoro #
- G700610414
- UPC #
- -
- Country of Origin
- United States
Details
- Single End Double End
- Single End
- OD (Decimal)
- 0.4724
- LOC (Decimal)
- 0.984
- SHK (Decimal)
- 0.4724
- OAL (Decimal)
- 2.953
- OD (Metric)
- 12
- LOC (Metric)
- 25
- SHK (Metric)
- 12
- OAL (Metric)
- 75
- OD (Fractional)
- 12
- LOC (Fractional)
- 25
- SHK (Fractional)
- 12
- OAL (Fractional)
- 75
Description
12x25x12x75 5FL 0.75mm Corner Radius Multi-Helix V5 No Flat, PowerN
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.