Zoro Homepage

12x32x12x75 118-Point Spade Drill

  • Mfr # 700-012

  • Zoro # G200659968


product price: $38.99
/ea

Key Features

Dimension
Metric
End Face
Drill Point
OD (Decimal)
0.4724
LOC (Decimal)
1.26
SHK (Decimal)
0.4724
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-012
Zoro #
G200659968
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

End Face
Drill Point
OD (Decimal)
0.4724
LOC (Decimal)
1.26
SHK (Decimal)
0.4724
OAL (Decimal)
2.953
OD (Metric)
12
LOC (Metric)
32
SHK (Metric)
12
OAL (Metric)
75
OD (Fractional)
12
LOC (Fractional)
32
SHK (Fractional)
12
OAL (Fractional)
75

Description

12x32x12x75 SPADE Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.