Zoro Homepage

12x36x12x84 6FL 0.5mm 50 Degree Helix Corner Radius Endmill, PowerA

  • Mfr # 534-014-1

  • Zoro # G300616717


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Single End Double End
Single End
OD (Decimal)
0.4724
LOC (Decimal)
1.417
SHK (Decimal)
0.4724
OAL (Decimal)
3.307
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534-014-1
Zoro #
G300616717
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.4724
LOC (Decimal)
1.417
SHK (Decimal)
0.4724
OAL (Decimal)
3.307
OD (Metric)
12
LOC (Metric)
36
SHK (Metric)
12
OAL (Metric)
84
OD (Fractional)
12
LOC (Fractional)
36
SHK (Fractional)
12
OAL (Fractional)
84

Description

12x36x12x84 6FL 0.5mm 50 Helix Corner Radius Endmill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.