Zoro Homepage

1/2x3x1/2x4-3/4 3FL 130 Degree High Performance Point Drill, PowerA

  • Mfr # 601-700-1

  • Zoro # G100660293


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Dimension
Imperial
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601-700-1
Zoro #
G100660293
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
3
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.5
SHK (Decimal)
0.5
OAL (Decimal)
4.75
OD (Metric)
12.7
SHK (Metric)
12.7
OD (Fractional)
1/2
SHK (Fractional)
1/2

Description

1/2x3x1/2x4-3/4 3FL 130 High Performance Point Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.