12x50x12x100 5FL Square 45 Degree Helix Ultra HY5 with Flat, PowerNR
- Mfr # 557-014W-8
- Zoro # G300614607
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Single End Double End
Single End
OD (Decimal)
0.4724
LOC (Decimal)
1.969
SHK (Decimal)
0.4724
OAL (Decimal)
3.937
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 557-014W-8
- Zoro #
- G300614607
- UPC #
- -
- Country of Origin
- United States
- Single End Double End
- Single End
- OD (Decimal)
- 0.4724
- LOC (Decimal)
- 1.969
- SHK (Decimal)
- 0.4724
- OAL (Decimal)
- 3.937
- OD (Metric)
- 12
- LOC (Metric)
- 50
- SHK (Metric)
- 12
- OAL (Metric)
- 100
- OD (Fractional)
- 12
- LOC (Fractional)
- 50
- SHK (Fractional)
- 12
- OAL (Fractional)
- 100
Description
12x50x12x100 5FL Square 45 Helix Ultra HY5 with Flat, PowerNR
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.