.1360x5/8x.1360x2 2FL 118 Degree 4 Facet Point Stub Drill, PowerA

  • Mfr # 603-068-1

  • Zoro # G100593409


product price: $12.99
/ea

Key Features

Number of Flutes
2
Finish
PowerA
End Face
Drill Point
OD (Decimal)
0.136
LOC (Decimal)
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603-068-1
Zoro #
G100593409
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Finish
PowerA
End Face
Drill Point
OD (Decimal)
0.136
LOC (Decimal)
0.625
SHK (Decimal)
0.136
OAL (Decimal)
2
OD (Metric)
3.454
LOC (Metric)
15.875
SHK (Metric)
3.454
OAL (Metric)
50.8
OD (Fractional)
.1360
LOC (Fractional)
5/8
SHK (Fractional)
.1360
OAL (Fractional)
2

Description

.1360x5/8x.1360x2 2FL 118 4 Facet Point Stub Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.