Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13/64x3/4x13/64x2 2FL 135 Degree 4 Facet Point Straight Flute Drill

  • Mfr # 604-014

  • Zoro # G200659593


product price: $25.35
/ea

Key Features

Number of Flutes
2
Finish
Uncoated
Dimension
Imperial
System of Measurement
Imperial
End Face
Drill Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604-014
Zoro #
G200659593
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
2
Finish
Uncoated
System of Measurement
Imperial
End Face
Drill Point
Point Angle
135°
Single End Double End
Single End
OD (Decimal)
0.2031
LOC (Decimal)
0.75
SHK (Decimal)
0.2031
OAL (Decimal)
2
OD (Metric)
5.159
LOC (Metric)
19.05
SHK (Metric)
5.159
OAL (Metric)
50.8
OD (Fractional)
13/64
LOC (Fractional)
3/4
SHK (Fractional)
13/64
OAL (Fractional)
2

Description

13/64x3/4x13/64x2 2FL 135 4 Facet Point Straight Flute Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.