Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13.7x60x14x107 2FL 140-Point 30-Helix Hurricane 3.0 Drill

  • Mfr # 750-290

  • Zoro # G000602515


product price: $65.69
/ea

Key Features

LOC (Decimal)
2.362
Single End Double End
Single End
OD (Decimal)
0.5394
SHK (Decimal)
0.5512
OD (Metric)
13.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750-290
Zoro #
G000602515
UPC #
-
Country of Origin
United States

Details

LOC (Decimal)
2.362
Single End Double End
Single End
OD (Decimal)
0.5394
SHK (Decimal)
0.5512
OD (Metric)
13.7
OAL (Decimal)
4.213
LOC (Metric)
60
OD (Fractional)
13.7
SHK (Metric)
14
OAL (Metric)
107
LOC (Fractional)
60
SHK (Fractional)
14
OAL (Fractional)
107

Description

13.7x60x14x107 2FL 140 Point 30 Helix Hurricane 3.0 Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.