Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14.29x83x16x133 2FL 140-Point 30-Helix Hurricane 5.2 Coolant Through Drill, PowerA

  • Mfr # 751-802-1

  • Zoro # G800602623


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Single End Double End
Single End
OD (Decimal)
0.5626
LOC (Decimal)
3.268
SHK (Decimal)
0.6299
OAL (Decimal)
5.236
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751-802-1
Zoro #
G800602623
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.5626
LOC (Decimal)
3.268
SHK (Decimal)
0.6299
OAL (Decimal)
5.236
OD (Metric)
14.29
LOC (Metric)
83
SHK (Metric)
16
OAL (Metric)
133
OD (Fractional)
14.29
LOC (Fractional)
83
SHK (Fractional)
16
OAL (Fractional)
133

Description

14.29x83x16x133 2FL 140 Point 30 Helix Hurricane 5.2 Coolant Through Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.