Zoro Homepage

1/4x1-1/2x1/4x6 3FL .040 Corner Radius Aluminum Xtreme Endmill

  • Mfr # 421-494

  • Zoro # G900602271


product price: $54.75
/ea

Key Features

Number of Flutes
3
Single End Double End
Single End
OD (Decimal)
0.25
LOC (Decimal)
1.5
SHK (Decimal)
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421-494
Zoro #
G900602271
UPC #
-
Country of Origin
United States

Details

Number of Flutes
3
Single End Double End
Single End
OD (Decimal)
0.25
LOC (Decimal)
1.5
SHK (Decimal)
0.25
OAL (Decimal)
6
OD (Metric)
6.35
LOC (Metric)
38.1
SHK (Metric)
6.35
OAL (Metric)
152.4
OD (Fractional)
1/4
LOC (Fractional)
1-1/2
SHK (Fractional)
1/4
OAL (Fractional)
6

Description

1/4x1-1/2x1/4x6 3FL .040 Corner Radius Aluminum Xtreme Endmill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.