Zoro Homepage

1/4x1-1/4x1/4x2 Drywall Cutting Bit, PowerZ

  • Mfr # DW-2-4

  • Zoro # G000587133


product price: $23.35
/ea

Key Features

Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.25
End Face
Ball (Plain)
Cut Type
Singlecut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW-2-4
Zoro #
G000587133
UPC #
-
Country of Origin
United States

Details

Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.25
End Face
Ball (Plain)
Cut Type
Singlecut
SHK (Decimal)
0.25
LOC (Decimal)
1.25
Single End Double End
Single End
OD (Metric)
6.35
OAL (Decimal)
2.063
LOC (Metric)
31.75
OD (Fractional)
1/4
SHK (Metric)
6.35
OAL (Metric)
52.388
LOC (Fractional)
1-1/4
SHK (Fractional)
1/4
OAL (Fractional)
2

Description

1/4x1-1/4x1/4x2-1/16 Drywall CutPowerZg Bit, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.