Zoro Homepage

1/4x1-1/4x5 Degreex1/2x4 3FL Ball Tapermill, PowerC

  • Mfr # 208-014-3

  • Zoro # G900605876


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
End Mill Style
Ball
Finish
PowerC
Cutting Direction
Right Hand
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208-014-3
Zoro #
G900605876
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
3
End Mill Style
Ball
Finish
PowerC
Cutting Direction
Right Hand
Helix Angle
30°
System of Measurement
Imperial
Shape
Ball
Single End Double End End
Single
Single End Double End
Single End
OD (Decimal)
0.25
LOC (Decimal)
1.25
SHK (Decimal)
0.5
OAL (Decimal)
4
OD (Metric)
6.35
LOC (Metric)
31.75
SHK (Metric)
12.7
OAL (Metric)
101.6
OD (Fractional)
1/4
LOC (Fractional)
1-1/4
SHK (Fractional)
1/2
OAL (Fractional)
4

Description

1/2x5x1/4x1-1/4x4 3FL Ball Tapermill, PowerC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.