Zoro Homepage

1/4x1/2x1/4x2 5FL .030 Corner Radius 45 Degree Helix HY5 W/Flat, PowerNR

  • Mfr # 447-443W-8

  • Zoro # G900603537


product price: $24.29
/ea

Key Features

Single End Double End
Single End
OD (Decimal)
0.25
LOC (Decimal)
0.5
SHK (Decimal)
0.25
OAL (Decimal)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447-443W-8
Zoro #
G900603537
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.25
LOC (Decimal)
0.5
SHK (Decimal)
0.25
OAL (Decimal)
2
OD (Metric)
6.35
LOC (Metric)
12.7
SHK (Metric)
6.35
OAL (Metric)
50.8
OD (Fractional)
1/4
LOC (Fractional)
1/2
SHK (Fractional)
1/4
OAL (Fractional)
2

Description

1/4x1/2x1/4x2 5FL .030 Corner Radius 45 Helix HY5 W/Flat, PowerNR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.