14x14x12x125 2FL Ball 50 Degree Helix Short Flute Reduced Shank Endmill for Aluminum

  • Mfr # 535-210

  • Zoro # G300616052


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.5512
LOC (Decimal)
0.551
SHK (Decimal)
0.4724
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
535-210
Zoro #
G300616052
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.5512
LOC (Decimal)
0.551
SHK (Decimal)
0.4724
OAL (Decimal)
4.921
OD (Metric)
14
LOC (Metric)
14
SHK (Metric)
12
OAL (Metric)
125
OD (Fractional)
14
LOC (Fractional)
14
SHK (Fractional)
12
OAL (Fractional)
125

Description

14x14x12x125 2FL Ball 50 Helix Short Flute Reduced Shank Endmill for Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.