14x14x14x125 2FL 1mm Corner Radius 40 Degree Helix Short Flute Endmill, 13mm Neck Diameter, 50mm Reach Length

  • Mfr # 536-054

  • Zoro # G000617182


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.5512
LOC (Decimal)
0.551
SHK (Decimal)
0.5512
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
536-054
Zoro #
G000617182
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.5512
LOC (Decimal)
0.551
SHK (Decimal)
0.5512
OAL (Decimal)
4.921
OD (Metric)
14
LOC (Metric)
14
SHK (Metric)
14
OAL (Metric)
125
OD (Fractional)
14
LOC (Fractional)
14
SHK (Fractional)
14
OAL (Fractional)
125

Description

14x14x14x125 2FL 1mm Corner Radius 40 Helix Short Flute Endmill, 13mm Neck Diameter, 50mm Reach Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.