14x18x14x100 2FL Ball 50 Degree Helix Short Flute Endmill, 13mm Neck Diameter, 45mm Reach

  • Mfr # 535-018

  • Zoro # G900615967


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.5512
LOC (Decimal)
0.709
SHK (Decimal)
0.5512
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
535-018
Zoro #
G900615967
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.5512
LOC (Decimal)
0.709
SHK (Decimal)
0.5512
OAL (Decimal)
3.937
OD (Metric)
14
LOC (Metric)
18
SHK (Metric)
14
OAL (Metric)
100
OD (Fractional)
14
LOC (Fractional)
18
SHK (Fractional)
14
OAL (Fractional)
100

Description

14x18x14x100 2FL Ball 50 Helix Short Flute Endmill, 13mm Neck Diameter, 45mm Reach

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.