Shop MASTERCUT TOOL
See all product information
Create Account
1/4x1/8x1/4x2 90 Degree Included Cone Alumacut, PowerZ
- Mfr # SK-1FM-4
- Zoro # G400590887
product price:Â
$
19.59
/ea
Key Features
Shape
SK
Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.25
Cut Type
Alumacut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SK-1FM-4
- Zoro #
- G400590887
- UPC #
- -
- Country of Origin
- United States
Details
- Shape
- SK
- Finish
- PowerZ
- System Of Measurement
- Imperial
- OD (Decimal)
- 0.25
- Cut Type
- Alumacut
- Bur Angle
- 90°
- SHK (Decimal)
- 0.25
- Single End Double End
- Single End
- LOC (Decimal)
- 0.125
- OAL (Decimal)
- 2
- OD (Metric)
- 6.35
- LOC (Metric)
- 3.175
- SHK (Metric)
- 6.35
- OAL (Metric)
- 50.8
- OD (Fractional)
- 1/4
- LOC (Fractional)
- 1/8
- SHK (Fractional)
- 1/4
- OAL (Fractional)
- 2
Description
1/4x1/8x1/4x2 90 Included Cone Alumacut, PowerZ
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov