Shop MASTERCUT TOOL
See all product information
Create Account
1/4x1/8x1/4x2 90 Degree Included Cone Diamond Cut, PowerA
- Mfr # SK-1DM-1
- Zoro # G600590885
product price:Â
$
16.95
/ea
Key Features
Shape
SK
Finish
PowerA
System Of Measurement
Imperial
OD (Decimal)
0.25
Cut Type
Diamond Cut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SK-1DM-1
- Zoro #
- G600590885
- UPC #
- -
- Country of Origin
- United States
Details
- Shape
- SK
- Finish
- PowerA
- System Of Measurement
- Imperial
- OD (Decimal)
- 0.25
- Cut Type
- Diamond Cut
- Bur Angle
- 90°
- SHK (Decimal)
- 0.25
- Single End Double End
- Single End
- LOC (Decimal)
- 0.125
- OAL (Decimal)
- 2
- OD (Metric)
- 6.35
- LOC (Metric)
- 3.175
- SHK (Metric)
- 6.35
- OAL (Metric)
- 50.8
- OD (Fractional)
- 1/4
- LOC (Fractional)
- 1/8
- SHK (Fractional)
- 1/4
- OAL (Fractional)
- 2
Description
1/4x1/8x1/4x2 90 Included Cone Diamond Cut, PowerA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.