14x25x14x88 5FL 0.50 Corner Radius 45 Degree Helix Ultra HY5 with Flat, PowerN

  • Mfr # 556-501W-5

  • Zoro # G900611563


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Single End Double End
Single End
OD (Decimal)
0.5512
LOC (Decimal)
0.984
SHK (Decimal)
0.5512
OAL (Decimal)
3.465
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
556-501W-5
Zoro #
G900611563
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.5512
LOC (Decimal)
0.984
SHK (Decimal)
0.5512
OAL (Decimal)
3.465
OD (Metric)
14
LOC (Metric)
25
SHK (Metric)
14
OAL (Metric)
88
OD (Fractional)
14
LOC (Fractional)
25
SHK (Fractional)
14
OAL (Fractional)
88

Description

14x25x14x88 5FL 0.50 Corner Radius 45 Helix Ultra HY5 with Flat, PowerN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.