14x25x14x88 5FL 2.00 Corner Radius 45 Degree Helix Ultra HY5, PowerNR

  • Mfr # 556-506-8

  • Zoro # G000612378


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

LOC (Decimal)
0.984
Single End Double End
Single End
OD (Decimal)
0.5512
SHK (Decimal)
0.5512
OD (Metric)
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
556-506-8
Zoro #
G000612378
UPC #
-
Country of Origin
United States

Details

LOC (Decimal)
0.984
Single End Double End
Single End
OD (Decimal)
0.5512
SHK (Decimal)
0.5512
OD (Metric)
14
OAL (Decimal)
3.465
LOC (Metric)
25
OD (Fractional)
14
SHK (Metric)
14
OAL (Metric)
88
LOC (Fractional)
25
SHK (Fractional)
14
OAL (Fractional)
88

Description

14x25x14x88 5FL 2.00 Corner Radius 45 Helix Ultra HY5, PowerNR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.