Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4x2x1/2 Double End Engraving Blank

  • Mfr # 218-008

  • Zoro # G700606998


product price: $13.79
/ea

Key Features

End Mill Style
Square Blank
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
30°
Dimension
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-008
Zoro #
G700606998
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

End Mill Style
Square Blank
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
30°
System of Measurement
Imperial
Shape
Square Blank
Single End Double End End
Double End
Single End Double End
Double End
OD (Decimal)
0.25
LOC (Decimal)
0.5
SHK (Decimal)
0.25
OAL (Decimal)
2
OD (Metric)
6.35
LOC (Metric)
12.7
SHK (Metric)
6.35
OAL (Metric)
50.8
OD (Fractional)
1/4
LOC (Fractional)
1/2
SHK (Fractional)
1/4
OAL (Fractional)
2

Description

1/4x2x1/2 Double End Engraving Blank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.