14x30x14x90 3FL 0.50 Corner Radius 55 Degree High Helix Alumazip

  • Mfr # 530-471

  • Zoro # G000612477


product price:  $97.69
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
LOC (Decimal)
1.181
Single End Double End
Single End
OD (Decimal)
0.5512
SHK (Decimal)
0.5512
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
530-471
Zoro #
G000612477
UPC #
-
Country of Origin
United States

Details

Number of Flutes
3
LOC (Decimal)
1.181
Single End Double End
Single End
OD (Decimal)
0.5512
SHK (Decimal)
0.5512
OD (Metric)
14
OAL (Decimal)
3.543
LOC (Metric)
30
OD (Fractional)
14
SHK (Metric)
14
OAL (Metric)
90
LOC (Fractional)
30
SHK (Fractional)
14
OAL (Fractional)
90

Description

14x30x14x90 3FL 0.50 Corner Radius 55 High Helix Alumazip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.