1/4x3/8x1/4x4 3FL .020 Corner Radius Aluminum Xtreme Endmill with .235x1-3/4 Neck

  • Mfr # 427-422

  • Zoro # G900600727


product price:  $43.35
/ea

Key Features

Number of Flutes
3
Single End Double End
Single End
OD (Decimal)
0.25
LOC (Decimal)
0.375
SHK (Decimal)
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
427-422
Zoro #
G900600727
UPC #
-
Country of Origin
United States

Details

Number of Flutes
3
Single End Double End
Single End
OD (Decimal)
0.25
LOC (Decimal)
0.375
SHK (Decimal)
0.25
OAL (Decimal)
4
OD (Metric)
6.35
LOC (Metric)
9.525
SHK (Metric)
6.35
OAL (Metric)
101.6
OD (Fractional)
1/4
LOC (Fractional)
3/8
SHK (Fractional)
1/4
OAL (Fractional)
4

Description

1/4x3/8x1/4x4 3FL .020 Corner Radius Aluminum Xtreme Endmill with .235x1-3/4 Neck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.