Zoro Homepage

1/4x5/16x1/4x6-3/4 Inverted Cone Shape Alumacut, PowerZ

  • Mfr # SN-1L6FM-4

  • Zoro # G900591858


product price: $30.19
/ea

Key Features

Shape
SN
Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.25
Bur Angle
10°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN-1L6FM-4
Zoro #
G900591858
UPC #
-
Country of Origin
United States

Details

Shape
SN
Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.25
Cut Type
Alumacut
Bur Angle
10°
SHK (Decimal)
0.25
Single End Double End
Single End
LOC (Decimal)
0.313
OAL (Decimal)
6.75
OD (Metric)
6.35
LOC (Metric)
7.938
SHK (Metric)
6.35
OAL (Metric)
171.45
OD (Fractional)
1/4
LOC (Fractional)
5/16
SHK (Fractional)
1/4
OAL (Fractional)
6-3/4

Description

1/4x5/16x1/4x6-3/4 Inverted Cone Shape Alumacut, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.