Shop MASTERCUT TOOL
See all product information
Create Account
14x56x14x125 4FL 3.00 Corner Radius Multi-Helix Ultra V4 with Flat, PowerN
- Mfr # 551-477W-5
- Zoro # G300615789
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.5512
LOC (Decimal)
2.205
SHK (Decimal)
0.5512
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 551-477W-5
- Zoro #
- G300615789
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 4
- Single End Double End
- Single End
- OD (Decimal)
- 0.5512
- LOC (Decimal)
- 2.205
- SHK (Decimal)
- 0.5512
- OAL (Decimal)
- 4.921
- OD (Metric)
- 14
- LOC (Metric)
- 56
- SHK (Metric)
- 14
- OAL (Metric)
- 125
- OD (Fractional)
- 14
- LOC (Fractional)
- 56
- SHK (Fractional)
- 14
- OAL (Fractional)
- 125
Description
14x56x14x125 4FL 3.00 Corner Radius Multi-Helix Ultra V4 with Flat, PowerN