Zoro Homepage

1/4x5/8x1/4x2-1/2 4FL .015 Corner Radius Multi-Helix V4 W/Flat, PowerA

  • Mfr # 400-421W-1

  • Zoro # G900602493


product price: $26.25
/ea

Key Features

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.25
LOC (Decimal)
0.625
SHK (Decimal)
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-421W-1
Zoro #
G900602493
UPC #
-
Country of Origin
United States

Details

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.25
LOC (Decimal)
0.625
SHK (Decimal)
0.25
OAL (Decimal)
2.5
OD (Metric)
6.35
LOC (Metric)
15.875
SHK (Metric)
6.35
OAL (Metric)
63.5
OD (Fractional)
1/4
LOC (Fractional)
5/8
SHK (Fractional)
1/4
OAL (Fractional)
2-1/2

Description

1/4x5/8x1/4x2-1/2 4FL .015 Corner Radius Multi-Helix V4 W/Flat, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.