Zoro Homepage

1/4x5/8x1/4x2 Cylinder No Endcut for Stainless Steel

  • Mfr # SA-1NX

  • Zoro # G011941313


product price: $13.99
/ea

Key Features

Cutting Edge Type
NX - Stainless
Shape
SA
Cutter Dia.
0.25"
Length of Cut
0.625"
Overall Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1NX
Zoro #
G011941313
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.25"
Length of Cut
0.625"
Overall Length
2"
Shank Size
0.25"

Details

Cutting Edge Type
NX - Stainless
Shape
SA
Material
Carbide
Finish
Uncoated
Single End Double End
Single

Description

1/4x5/8x1/4x2 Cylinder No Endcut for Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.