Zoro Homepage

15301 3/8x1-1/16x1/4x2-61/64 14 Degree Included Radius Cone Singlecut

  • Mfr # SL-3SC

  • Zoro # G000592250


product price: $17.49
/ea

Key Features

Shape
SL
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.375
Bur Angle
14°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-3SC
Zoro #
G000592250
UPC #
-
Country of Origin
United States

Details

Shape
SL
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.375
Cut Type
Singlecut
Bur Angle
14°
SHK (Decimal)
0.25
LOC (Decimal)
1.063
Single End Double End
Single End
OD (Metric)
9.525
OAL (Decimal)
2.813
LOC (Metric)
26.988
OD (Fractional)
3/8
SHK (Metric)
6.35
OAL (Metric)
71.438
LOC (Fractional)
1-1/16
SHK (Fractional)
1/4
OAL (Fractional)
2-61/64

Description

15301 3/8x1-1/16x1/4x2-13/16 14 Included Radius Cone Singlecut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.