Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15/32x1-1/2x7/16x4 6FL 45 Degree CHAMFER END STRAIGHT FLUTE REAMER

  • Mfr # 645-729

  • Zoro # G000583234


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Single End Double End
Single End
OD (Decimal)
0.4688
LOC (Decimal)
1.5
SHK (Decimal)
0.4375
OAL (Decimal)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645-729
Zoro #
G000583234
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.4688
LOC (Decimal)
1.5
SHK (Decimal)
0.4375
OAL (Decimal)
4
OD (Metric)
11.906
LOC (Metric)
38.1
SHK (Metric)
11.113
OAL (Metric)
101.6
OD (Fractional)
15/32
LOC (Fractional)
1-1/2
SHK (Fractional)
7/16
OAL (Fractional)
4

Description

15/32x1-1/2x7/16x4 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.