15/32x3x15/32x4-3/4 2FL 118 Degree 4 FACET PT DRILL, PowerT

  • Mfr # 601-292-2

  • Zoro # G200659685


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Dimension
Imperial
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.4688
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601-292-2
Zoro #
G200659685
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
2
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.4688
SHK (Decimal)
0.4688
OAL (Decimal)
4.75
OD (Metric)
11.906
SHK (Metric)
11.906
OD (Fractional)
15/32
SHK (Fractional)
15/32

Description

15/32x3x15/32x4-3/4 2FL 118 4 Facet PT Drill, PowerT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.