Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15360 3/8x1-1/16x1/4x7-13/64 14 Degree Included Radius Cone Doublecut

  • Mfr # SL-3L6DC

  • Zoro # G000591697


product price: $28.35
/ea

Key Features

Shape
SL
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.375
Bur Angle
14°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-3L6DC
Zoro #
G000591697
UPC #
-
Country of Origin
United States

Details

Shape
SL
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.375
Bur Angle
14°
Cut Type
Doublecut
SHK (Decimal)
0.25
Single End Double End
Single End
LOC (Decimal)
1.063
OAL (Decimal)
7.063
OD (Metric)
9.525
LOC (Metric)
26.988
SHK (Metric)
6.35
OAL (Metric)
179.388
OD (Fractional)
3/8
LOC (Fractional)
1-1/16
SHK (Fractional)
1/4
OAL (Fractional)
7-13/64

Description

15360 3/8x1-1/16x1/4x7-1/16 14 Included Radius Cone Doublecut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.