Zoro Homepage

.1545x3/4x9/64x2-1/2 4FL 45 Degree CHAMFER END STRAIGHT FLUTE REAMER

  • Mfr # 645-214

  • Zoro # G000582008


product price: $34.85
/ea

Key Features

Single End Double End
Single End
OD (Decimal)
0.1545
LOC (Decimal)
0.75
SHK (Decimal)
0.1406
OAL (Decimal)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645-214
Zoro #
G000582008
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.1545
LOC (Decimal)
0.75
SHK (Decimal)
0.1406
OAL (Decimal)
2.5
OD (Metric)
3.924
LOC (Metric)
19.05
SHK (Metric)
3.572
OAL (Metric)
63.5
OD (Fractional)
.1545
LOC (Fractional)
3/4
SHK (Fractional)
9/64
OAL (Fractional)
2-1/2

Description

.1545x3/4x9/64x2-1/2 4FL 45 CHAMFER END STRAIGHT FLUTE REAMER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.