Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15704 3/4x1-1/2x1/4x3-25/64 14 Degree Included Radius Cone Chipbreaker

  • Mfr # SL-7CB

  • Zoro # G900592787


product price: $68.79
/ea

Key Features

Shape
SL
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.75
Bur Angle
14°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-7CB
Zoro #
G900592787
UPC #
-
Country of Origin
United States

Details

Shape
SL
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.75
Cut Type
Chipbreaker Cut
Bur Angle
14°
SHK (Decimal)
0.25
Single End Double End
Single End
LOC (Decimal)
1.5
OAL (Decimal)
3.391
OD (Metric)
19.05
LOC (Metric)
38.1
SHK (Metric)
6.35
OAL (Metric)
86.121
OD (Fractional)
3/4
LOC (Fractional)
1-1/2
SHK (Fractional)
1/4
OAL (Fractional)
3-25/64

Description

15704 3/4x1-1/2x1/4x3-1/4 14 Included Radius Cone Chipbreaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.