.1570x3/4x.1570x2-1/2 2FL 118 Degree 4 Facet Point Stub Drill, PowerT

  • Mfr # 603-086-2

  • Zoro # G500593580


product price:  $25.15
/ea

Key Features

Number of Flutes
2
Finish
PowerT
End Face
Drill Point
OD (Decimal)
0.157
LOC (Decimal)
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603-086-2
Zoro #
G500593580
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Finish
PowerT
End Face
Drill Point
OD (Decimal)
0.157
LOC (Decimal)
0.75
SHK (Decimal)
0.157
OAL (Decimal)
2.5
OD (Metric)
3.988
LOC (Metric)
19.05
SHK (Metric)
3.988
OAL (Metric)
63.5
OD (Fractional)
.1570
LOC (Fractional)
3/4
SHK (Fractional)
.1570
OAL (Fractional)
2-1/2

Description

.1570x3/4x.1570x2-1/2 2FL 118 4 Facet Point Stub Drill, PowerT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.