.1575x1-3/8x.1575x2-1/2 2FL 118 Degree 4 Facet Point Drill, PowerA

  • Mfr # 601-130-1

  • Zoro # G900659527


product price:  $19.29
/ea

Key Features

Number of Flutes
2
Dimension
Imperial
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.1575
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
601-130-1
Zoro #
G900659527
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
2
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.1575
SHK (Decimal)
0.1575
OAL (Decimal)
2.5
OD (Metric)
4.001
SHK (Metric)
4.001
OD (Fractional)
.1575
SHK (Fractional)
.1575

Description

.1575x1-3/8x.1575x2-1/2 2FL 118 4 Facet Point Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.