
15x65x16x115 2FL 140-Point 30-Helix Hurricane 3.2 Coolant Through Drill, PowerT
Mfr # 750-800-2
Zoro # G500603616
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Single End Double End
Single End
OD (Decimal)
0.5906
LOC (Decimal)
2.559
SHK (Decimal)
0.6299
OAL (Decimal)
4.528
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
750-800-2
Zoro #
G500603616
UPC #
-
Country of Origin
United States
Details
Single End Double End
Single End
OD (Decimal)
0.5906
LOC (Decimal)
2.559
SHK (Decimal)
0.6299
OAL (Decimal)
4.528
OD (Metric)
15
LOC (Metric)
65
SHK (Metric)
16
OAL (Metric)
115
OD (Fractional)
15
LOC (Fractional)
65
SHK (Fractional)
16
OAL (Fractional)
115
Description
15x65x16x115 2FL 140 Point 30 Helix Hurricane 3.2 Coolant Through Drill, PowerT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.