Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16034 1/8x7/16x1/8x3 14 Degree Included Pointed Cone Chipbreaker

  • Mfr # SM-42L3CB

  • Zoro # G000592458


product price: $9.45
/ea

Key Features

Shape
SM
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.125
Bur Angle
14°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-42L3CB
Zoro #
G000592458
UPC #
-
Country of Origin
United States

Details

Shape
SM
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.125
Cut Type
Chipbreaker Cut
Bur Angle
14°
SHK (Decimal)
0.125
LOC (Decimal)
0.438
Single End Double End
Single End
OD (Metric)
3.175
OAL (Decimal)
3
LOC (Metric)
11.113
OD (Fractional)
1/8
SHK (Metric)
3.175
OAL (Metric)
76.2
LOC (Fractional)
7/16
SHK (Fractional)
1/8
OAL (Fractional)
3

Description

16034 1/8x7/16x1/8x3 14 Included Pointed Cone Chipbreaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.