Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16301 3/16x5/8x3/16x2 14 Degree Included Pointed Cone Singlecut

  • Mfr # SM-81SC

  • Zoro # G900591537


product price: $11.69
/ea

Key Features

Shape
SM
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.1875
Bur Angle
14°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-81SC
Zoro #
G900591537
UPC #
-
Country of Origin
United States

Details

Shape
SM
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.1875
Cut Type
Singlecut
Bur Angle
14°
SHK (Decimal)
0.1875
Single End Double End
Single End
LOC (Decimal)
0.625
OAL (Decimal)
2
OD (Metric)
4.763
LOC (Metric)
15.875
SHK (Metric)
4.763
OAL (Metric)
50.8
OD (Fractional)
3/16
LOC (Fractional)
5/8
SHK (Fractional)
3/16
OAL (Fractional)
2

Description

16301 3/16x1/2x3/16x2 14 Included Pointed Cone Singlecut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.