16x16x16x89 4FL Ball 15 Degree Helix High Speed Mold Endmill, PowerA

  • Mfr # 537-622-1

  • Zoro # G800611540


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.6299
LOC (Decimal)
0.63
SHK (Decimal)
0.6299
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
537-622-1
Zoro #
G800611540
UPC #
-
Country of Origin
United States

Details

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.6299
LOC (Decimal)
0.63
SHK (Decimal)
0.6299
OAL (Decimal)
3.504
OD (Metric)
16
LOC (Metric)
16
SHK (Metric)
16
OAL (Metric)
89
OD (Fractional)
16
LOC (Fractional)
16
SHK (Fractional)
16
OAL (Fractional)
89

Description

16x16x16x89 4FL Ball 15 Helix High Speed Mold Endmill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.