Shop MASTERCUT TOOL
See all product information
Create Account
16x20x16x125 2FL Ball 50 Degree Helix Short Flute Endmill, 14mm Neck Diameter, 50mm Reach
- Mfr # 535-020
- Zoro # G100615828
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.6299
LOC (Decimal)
0.787
SHK (Decimal)
0.6299
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 535-020
- Zoro #
- G100615828
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
- Single End Double End
- Single End
- OD (Decimal)
- 0.6299
- LOC (Decimal)
- 0.787
- SHK (Decimal)
- 0.6299
- OAL (Decimal)
- 4.921
- OD (Metric)
- 16
- LOC (Metric)
- 20
- SHK (Metric)
- 16
- OAL (Metric)
- 125
- OD (Fractional)
- 16
- LOC (Fractional)
- 20
- SHK (Fractional)
- 16
- OAL (Fractional)
- 125
Description
16x20x16x125 2FL Ball 50 Helix Short Flute Endmill, 14mm Neck Diameter, 50mm Reach