Shop MASTERCUT TOOL
See all product information
Create Account
16x20x16x200 2FL Ball 50 Degree Helix X-Long Endmill Short Flute14mm Neck Diameter, 50mm Reach
- Mfr # 535-612
- Zoro # G100617655
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.6299
LOC (Decimal)
0.787
SHK (Decimal)
0.6299
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 535-612
- Zoro #
- G100617655
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
- Single End Double End
- Single End
- OD (Decimal)
- 0.6299
- LOC (Decimal)
- 0.787
- SHK (Decimal)
- 0.6299
- OAL (Decimal)
- 7.874
- OD (Metric)
- 16
- LOC (Metric)
- 20
- SHK (Metric)
- 16
- OAL (Metric)
- 200
- OD (Fractional)
- 16
- LOC (Fractional)
- 20
- SHK (Fractional)
- 16
- OAL (Fractional)
- 200
Description
16x20x16x200 2FL Ball 50 Helix X-Long Endmill Short Flute14mm Neck Diameter, 50mm Reach
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.