Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16x32x16x88 2FL 1.50mm Corner Radius Endmill

  • Mfr # 309-485

  • Zoro # G900609720


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
End Mill Style
Corner Radius
Finish
Uncoated
Helix Angle
30°
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309-485
Zoro #
G900609720
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
Uncoated
Helix Angle
30°
Cutting Direction
Right Hand
System of Measurement
Metric
Shape
Corner Radius
Single End Double End End
Single
Single End Double End
Single End
OD (Decimal)
0.6299
LOC (Decimal)
1.26
SHK (Decimal)
0.6299
OAL (Decimal)
3.465
OD (Metric)
16
LOC (Metric)
32
SHK (Metric)
16
OAL (Metric)
88
OD (Fractional)
16
LOC (Fractional)
32
SHK (Fractional)
16
OAL (Fractional)
88

Description

16x32x16x88 2FL 1.50mm Corner Radius Endmill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.