16x35x16x90 3FL 1.50 Corner Radius 55 Degree High Helix Alumazip

  • Mfr # 530-485

  • Zoro # G500612519


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End Double End
Single End
OD (Decimal)
0.6299
LOC (Decimal)
1.378
SHK (Decimal)
0.6299
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
530-485
Zoro #
G500612519
UPC #
-
Country of Origin
United States

Details

Number of Flutes
3
Single End Double End
Single End
OD (Decimal)
0.6299
LOC (Decimal)
1.378
SHK (Decimal)
0.6299
OAL (Decimal)
3.543
OD (Metric)
16
LOC (Metric)
35
SHK (Metric)
16
OAL (Metric)
90
OD (Fractional)
16
LOC (Fractional)
35
SHK (Fractional)
16
OAL (Fractional)
90

Description

16x35x16x90 3FL 1.50 Corner Radius 55 High Helix Alumazip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.