16x55x16x120 3FL Upcut Slow Helix Ripper Endmill End WRouter
- Mfr # 915-004
- Zoro # G900634876
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Single End Double End
Single End
OD (Decimal)
0.6299
LOC (Decimal)
2.165
SHK (Decimal)
0.6299
OAL (Decimal)
4.724
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 915-004
- Zoro #
- G900634876
- UPC #
- -
- Country of Origin
- United States
Details
- Single End Double End
- Single End
- OD (Decimal)
- 0.6299
- LOC (Decimal)
- 2.165
- SHK (Decimal)
- 0.6299
- OAL (Decimal)
- 4.724
- OD (Metric)
- 16
- LOC (Metric)
- 55
- SHK (Metric)
- 16
- OAL (Metric)
- 120
- OD (Fractional)
- 16
- LOC (Fractional)
- 55
- SHK (Fractional)
- 16
- OAL (Fractional)
- 120
Description
16x55x16x120 3FL Upcut Slow Helix Ripper Endmill End WRouter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.