Zoro Homepage

16x56x16x150 4FL 3.00mm Corner Radius Multi-Helix V4 No Flat, PowerA

  • Mfr # 501-487-1

  • Zoro # G900613949


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.6299
LOC (Decimal)
2.205
SHK (Decimal)
0.6299
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501-487-1
Zoro #
G900613949
UPC #
-
Country of Origin
United States

Details

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.6299
LOC (Decimal)
2.205
SHK (Decimal)
0.6299
OAL (Decimal)
5.906
OD (Metric)
16
LOC (Metric)
56
SHK (Metric)
16
OAL (Metric)
150
OD (Fractional)
16
LOC (Fractional)
56
SHK (Fractional)
16
OAL (Fractional)
150

Description

16x56x16x150 4FL 3.00mm Corner Radius Multi-Helix V4 No Flat, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.