Zoro Homepage

17 .1730x1-5/8x.1730x2-3/4 3FL 130 Degree High Performance Point Drill

  • Mfr # 601-542

  • Zoro # G100660170


product price: $17.19
/ea

Key Features

Number of Flutes
3
Dimension
Imperial
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.173
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601-542
Zoro #
G100660170
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
3
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.173
SHK (Decimal)
0.173
OAL (Decimal)
2.75
OD (Metric)
4.394
SHK (Metric)
4.394
OD (Fractional)
.1730
SHK (Fractional)
.1730

Description

17 .1730x1-5/8x.1730x2-3/4 3FL 130 High Performance Point Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.